WHITTET-HIGGINS
WHITTET-HIGGINS
BHH-07
WHITTET-HIGGINS WHITTET-HIGGINS
Description
BHH-07 BEARHUG LOCKNUT ; POR HEX PREVAILING TORQUE INCH BRG THD
18 Threads per Inch; 2-3/32" Outside Diameter; 7/16" Nominal Thickness; 1.376-18 Thread Size; 1.34" Thread Pitch Diameter Min; 1-11/32" Thread Pitch Diameter Max; UNS Thread
Part #
BHH-07
BDI #
967020
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/BHH-07/p/967020
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.064
EAN
0751968310709
Product Group - BDI
B02222
Threads per Inch
18
Thread Size
1.376-18
Thread Name
UNS
Other Features
Self Locking | Nylon Collar | Hexagon Locknut
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer Item Number
BHH-07
Weight / LBS
0.14
Long Description
18 Threads per Inch; 2-3/32" Outside Diameter; 7/16" Nominal Thickness; 1.376-18 Thread Size; 1.34" Thread Pitch Diameter Min; 1-11/32" Thread Pitch Diameter Max; UNS Thread
Thread Pitch Diameter Max
1.344 Inch | 34.138 Millimeter
Thread Pitch Diameter Min
1.34 Inch | 34.036 Millimeter
Outside Diameter
2.094 Inch | 53.188 Millimeter
Nominal Thickness
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


