WHITTET-HIGGINS
WHITTET-HIGGINS
BHL-28
WHITTET-HIGGINS WHITTET-HIGGINS
Description
BHL-28 LOCKNUT ; LEFTHAND INCH BEARING THREADS
12 Threads per Inch; 7-3/32" Outside Diameter; 1-1/16" Nominal Thickness; 5.497-12 Thread Size; 5.443" Thread Pitch Diameter Min; 5.451" Thread Pitch Diameter Max; UNS Thread
Part #
BHL-28
BDI #
967069
Details
524.27
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/BHL-28/p/967069
Your Price
$ 524.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.615
EAN
0751968332800
Product Group - BDI
B02222
Threads per Inch
12
Thread Size
5.497-12
Thread Name
UNS
Other Features
Self Locking | Left Hand Thread
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer Item Number
BHL-28
Long Description
12 Threads per Inch; 7-3/32" Outside Diameter; 1-1/16" Nominal Thickness; 5.497-12 Thread Size; 5.443" Thread Pitch Diameter Min; 5.451" Thread Pitch Diameter Max; UNS Thread
Nominal Thickness
1.062 Inch | 26.975 Millimeter
Thread Pitch Diameter Max
5.451 Inch | 138.455 Millimeter
Outside Diameter
7.093 Inch | 180.162 Millimeter
Thread Pitch Diameter Min
5.443 Inch | 138.252 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


