WHITTET-HIGGINS
WHITTET-HIGGINS
BHL-38
WHITTET-HIGGINS WHITTET-HIGGINS
Description
BHL-38 LOCKNUT ; LEFTHAND INCH BEARING THREADS
8 Threads per Inch; 9-15/32" Outside Diameter; 1-9/32" Nominal Thickness; 7.472-8 Thread Size; 7.391" Thread Pitch Diameter Min; 7.4" Thread Pitch Diameter Max; UNS Thread
Part #
BHL-38
BDI #
967074
Details
1008.37
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/BHL-38/p/967074
Your Price
$ 1,008.37 / each
$ 1,009.00 / each BDIExpress
$ 1,009.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.221
EAN
0751968333807
Product Group - BDI
B02222
Threads per Inch
8
Thread Size
7.472-8
Thread Name
UNS
Other Features
Self Locking | Left Hand Thread
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer Item Number
BHL-38
Long Description
8 Threads per Inch; 9-15/32" Outside Diameter; 1-9/32" Nominal Thickness; 7.472-8 Thread Size; 7.391" Thread Pitch Diameter Min; 7.4" Thread Pitch Diameter Max; UNS Thread
Thread Pitch Diameter Min
7.391 Inch | 187.731 Millimeter
Nominal Thickness
1.281 Inch | 32.537 Millimeter
Outside Diameter
9.468 Inch | 240.487 Millimeter
Thread Pitch Diameter Max
7.4 Inch | 187.96 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


