WHITTET-HIGGINS
WHITTET-HIGGINS
BHM-21
WHITTET-HIGGINS WHITTET-HIGGINS
Description
BHM-21 LOCKNUT ; 12TPI 5.438" OD 0.875" NOMINAL THK
12 Threads per Inch; 5-7/16" Outside Diameter; 7/8" Nominal Thickness; 4.122-12 Thread Size; 4.068" Thread Pitch Diameter Min; 4.076" Thread Pitch Diameter Max; UNS Thread
Part #
BHM-21
BDI #
967097
Details
430.54
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/BHM-21/p/967097
Your Price
$ 430.54 / each
$ 431.00 / each BDIExpress
$ 431.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.762
EAN
0751968342106
Product Group - BDI
B02222
Threads per Inch
12
Thread Size
4.122-12
Thread Name
UNS
Other Features
Hardened Alloy Steel | Self Locking | Heat Stabilized Nylon Collar
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
1.6
Long Description
12 Threads per Inch; 5-7/16" Outside Diameter; 7/8" Nominal Thickness; 4.122-12 Thread Size; 4.068" Thread Pitch Diameter Min; 4.076" Thread Pitch Diameter Max; UNS Thread
Outside Diameter
5.438 Inch | 138.125 Millimeter
Nominal Thickness
0.875 Inch | 22.225 Millimeter
Thread Pitch Diameter Max
4.076 Inch | 103.53 Millimeter
Thread Pitch Diameter Min
4.068 Inch | 103.327 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


