WHITTET-HIGGINS
WHITTET-HIGGINS
BHS-06
WHITTET-HIGGINS WHITTET-HIGGINS
Description
BHS-06 LOCKNUT ; 18TPI 1.75" OD 0.469" NOMINAL THK
18 Threads per Inch; 1-3/4" Outside Diameter; 15/32" Nominal Thickness; 1.173-18 Thread Size; 1.137" Thread Pitch Diameter Min; 1.141" Thread Pitch Diameter Max; UNS Thread
Part #
BHS-06
BDI #
967109
Details
53.11384236000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/BHS-06/p/967109
Your Price
$ 53.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.058
EAN
0751968355601
Product Group - BDI
B02222
Threads per Inch
18
Thread Size
1.173-18
Thread Name
UNS
Other Features
Precision | 303 Stainless Steel | Corrosion Resistance | Self Locking | Nylon Collar
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.12
Long Description
18 Threads per Inch; 1-3/4" Outside Diameter; 15/32" Nominal Thickness; 1.173-18 Thread Size; 1.137" Thread Pitch Diameter Min; 1.141" Thread Pitch Diameter Max; UNS Thread
Nominal Thickness
0.469 Inch | 11.913 Millimeter
Thread Pitch Diameter Min
1.137 Inch | 28.88 Millimeter
Thread Pitch Diameter Max
1.141 Inch | 28.981 Millimeter
Outside Diameter
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh