https://www.bdiexpress.com/medias/INDXXXXXXXXX-25105807-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUwNjR8aW1hZ2UvanBlZ3xhRGxsTDJnMU1TOHhNREEzTmpRMk16UTVOekkwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURVNE1EZGZNekF3V0RNd01DNXFjR2N8NDM4OGE0MDZmM2Q0NjNkNzBiOGEwNGNiNTI0NTM1ZDVmYjI0NTdmZjc3NWU4MjVjNmYyYzg4YTk0Y2QyNmU3OQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25105807-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUwNjR8aW1hZ2UvanBlZ3xhRGxsTDJnMU1TOHhNREEzTmpRMk16UTVOekkwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURVNE1EZGZNekF3V0RNd01DNXFjR2N8NDM4OGE0MDZmM2Q0NjNkNzBiOGEwNGNiNTI0NTM1ZDVmYjI0NTdmZjc3NWU4MjVjNmYyYzg4YTk0Y2QyNmU3OQ
APPLETON ELECTRIC
APPLETON ELECTRIC
BL100
APPLETON ELECTRIC APPLETON ELECTRIC
Description
APPLETON ELECTRIC BL100
Locknut; 1" Size; Steel Material; Tiger Grip Type; For Rigid/IMC Conduit
Part #
BL100
BDI #
25105807
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/BL100/p/25105807
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.01
Product Group - BDI
E02234
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.emerson.com
Product Detail
Locknut
Product Specification
1" Size; Steel Material; Tiger Grip Type
Long Description
Locknut; 1" Size; Steel Material; Tiger Grip Type; For Rigid/IMC Conduit

