WHITTET-HIGGINS
WHITTET-HIGGINS
BM-34
WHITTET-HIGGINS WHITTET-HIGGINS
Description
BM-34 LOCKNUT ; M170 X 3.0 THREAD 220MM OD 29MM THK
220MM Outside Diameter; 29MM Nominal Thickness; M170 X 3 Thread Size; 168.051MM Thread Pitch Diameter Min; 168.242MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BM-34
BDI #
967177
Details
736.45
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/BM-34/p/967177
Your Price
$ 736.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
2.558
EAN
0751968363408
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M170 X 3
Thread Name
ISO Metric
Other Features
Carbon Steel | Self Locking | Bone Fibre Compression Collar
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
5.42
Long Description
220MM Outside Diameter; 29MM Nominal Thickness; M170 X 3 Thread Size; 168.051MM Thread Pitch Diameter Min; 168.242MM Thread Pitch Diameter Max; ISO Metric Thread
Thread Pitch Diameter Min
6.616 Inch | 168.051 Millimeter
Nominal Thickness
1.142 Inch | 29 Millimeter
Thread Pitch Diameter Max
6.624 Inch | 168.242 Millimeter
Outside Diameter
8.661 Inch | 220 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


