WHITTET-HIGGINS
WHITTET-HIGGINS
BMM-056
WHITTET-HIGGINS WHITTET-HIGGINS
Description
BMM-056 LOCKNUT ; M28 X 1.5 THREAD 42MM OD 11MM THK
42MM Outside Diameter; 11MM Nominal Thickness; M28 X 1.5 Thread Size; 27.026MM Thread Pitch Diameter Min; 27.151MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BMM-056
BDI #
967215
Details
50.464611780000006
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/BMM-056/p/967215
Your Price
$ 50.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.054
EAN
0751968370567
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M28 X 1.5
Thread Name
ISO Metric
Other Features
Hardened Alloy Steel | Self Locking | Heat Stabilized Nylon Collar
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer Item Number
BMM-056
Weight / LBS
0.12
Long Description
42MM Outside Diameter; 11MM Nominal Thickness; M28 X 1.5 Thread Size; 27.026MM Thread Pitch Diameter Min; 27.151MM Thread Pitch Diameter Max; ISO Metric Thread
Thread Pitch Diameter Max
1.069 Inch | 27.151 Millimeter
Thread Pitch Diameter Min
1.064 Inch | 27.026 Millimeter
Outside Diameter
1.654 Inch | 42 Millimeter
Nominal Thickness
0.433 Inch | 11 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh