WHITTET-HIGGINS
WHITTET-HIGGINS
CNB-11
WHITTET-HIGGINS WHITTET-HIGGINS
Description
CNB-11 CLAMP NUT ; 18TPI 3-3/8" OD 0.635" NOMINAL THK
18 Threads per Inch; 3-3/8" Outside Diameter; 0.635" Nominal Thickness; 2.157-18 Thread Size; 2.121" Thread Pitch Diameter Min; 2.126" Thread Pitch Diameter Max; UNS Thread
Part #
CNB-11
BDI #
966698
Details
49.36615032000001
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/CNB-11/p/966698
Your Price
$ 49.37 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.399
EAN
0751968201106
Product Group - BDI
M02194
Threads per Inch
18
Thread Size
2.157-18
Thread Name
UNS
Other Features
One Piece Split | M8 Clamp Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.86
Long Description
18 Threads per Inch; 3-3/8" Outside Diameter; 0.635" Nominal Thickness; 2.157-18 Thread Size; 2.121" Thread Pitch Diameter Min; 2.126" Thread Pitch Diameter Max; UNS Thread
Outside Diameter
3.375 Inch | 85.725 Millimeter
Nominal Thickness
0.635 Inch | 16.129 Millimeter
Thread Pitch Diameter Max
2.126 Inch | 54 Millimeter
Thread Pitch Diameter Min
2.121 Inch | 53.873 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh