WHITTET-HIGGINS
WHITTET-HIGGINS
CNB-40
WHITTET-HIGGINS WHITTET-HIGGINS
Description
CNB-40 CLAMP NUT ; 8TPI 9-3/4" OD 1" NOMINAL THK
8 Threads per Inch; 9-3/4" Outside Diameter; 1" Nominal Thickness; 7.847-8 Thread Size; 7.766" Thread Pitch Diameter Min; 7.777" Thread Pitch Diameter Max; UNS Thread
Part #
CNB-40
BDI #
966718
Details
464.53
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/CNB-40/p/966718
Your Price
$ 464.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
3.2
EAN
0751968204008
Product Group - BDI
M02194
Threads per Inch
8
Thread Size
7.847-8
Thread Name
UNS
Other Features
One Piece Split | M12 Clamp Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
7.04
Long Description
8 Threads per Inch; 9-3/4" Outside Diameter; 1" Nominal Thickness; 7.847-8 Thread Size; 7.766" Thread Pitch Diameter Min; 7.777" Thread Pitch Diameter Max; UNS Thread
Outside Diameter
9.75 Inch | 247.65 Millimeter
Thread Pitch Diameter Max
7.777 Inch | 197.536 Millimeter
Thread Pitch Diameter Min
7.766 Inch | 197.256 Millimeter
Nominal Thickness
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


