WHITTET-HIGGINS
WHITTET-HIGGINS
CNM-01
WHITTET-HIGGINS WHITTET-HIGGINS
Description
CNM-01 CLAMP NUT ; 28.6MM OD 9.8MM NOMINAL THK
28.6MM Outside Diameter; 9.8MM Nominal Thickness; M12 X 1 Thread Size; 11.35MM Thread Pitch Diameter Min; 11.451MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
CNM-01
BDI #
966721
Details
14.44
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/CNM-01/p/966721
Your Price
$ 14.44 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.034
EAN
0751968210108
Product Group - BDI
M02194
Threads per Inch
Metric
Thread Size
M12 X 1
Thread Name
ISO Metric
Other Features
One Piece Split | M4 Clamp Screw
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.08
Long Description
28.6MM Outside Diameter; 9.8MM Nominal Thickness; M12 X 1 Thread Size; 11.35MM Thread Pitch Diameter Min; 11.451MM Thread Pitch Diameter Max; ISO Metric Thread
Thread Pitch Diameter Max
0.451 Inch | 11.451 Millimeter
Thread Pitch Diameter Min
0.447 Inch | 11.35 Millimeter
Nominal Thickness
0.386 Inch | 9.8 Millimeter
Outside Diameter
1.126 Inch | 28.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


