WHITTET-HIGGINS
WHITTET-HIGGINS
CNM-11
WHITTET-HIGGINS WHITTET-HIGGINS
Description
CNM-11 CLAMP NUT ; 82.6MM OD 18MM NOMINAL THK
82.6MM Outside Diameter; 18MM Nominal Thickness; M55 X 2 Thread Size; 53.701MM Thread Pitch Diameter Min; 53.851MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
CNM-11
BDI #
966734

Details
36.05
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/CNM-11/p/966734
Your Price
$ 36.05 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.396
EAN
0751968211105
Product Group - BDI
M02194
Threads per Inch
Metric
Thread Size
M55 X 2
Thread Name
ISO Metric
Other Features
One Piece Split | M8 Clamp Screw
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.86
Long Description
82.6MM Outside Diameter; 18MM Nominal Thickness; M55 X 2 Thread Size; 53.701MM Thread Pitch Diameter Min; 53.851MM Thread Pitch Diameter Max; ISO Metric Thread
Outside Diameter
3.252 Inch | 82.6 Millimeter
Thread Pitch Diameter Max
2.12 Inch | 53.851 Millimeter
Thread Pitch Diameter Min
2.114 Inch | 53.701 Millimeter
Nominal Thickness
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh