WHITTET-HIGGINS
WHITTET-HIGGINS
CNM-21
WHITTET-HIGGINS WHITTET-HIGGINS
Description
CNM-21 CLAMP NUT ; SINGLE SPLIT
146.1MM Outside Diameter; 21.1MM Nominal Thickness; M105 X 2 Thread Size; 103.701MM Thread Pitch Diameter Min; 103.861MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
CNM-21
BDI #
966744
Details
189.52
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/CNM-21/p/966744
Your Price
$ 189.52 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
1.261
EAN
0751968212102
Product Group - BDI
M02194
Threads per Inch
Metric
Thread Size
M105 X 2
Thread Name
ISO Metric
Other Features
One Piece Split | M10 Clamp Screw
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
2.78
Long Description
146.1MM Outside Diameter; 21.1MM Nominal Thickness; M105 X 2 Thread Size; 103.701MM Thread Pitch Diameter Min; 103.861MM Thread Pitch Diameter Max; ISO Metric Thread
Thread Pitch Diameter Max
4.089 Inch | 103.861 Millimeter
Thread Pitch Diameter Min
4.083 Inch | 103.701 Millimeter
Outside Diameter
5.752 Inch | 146.1 Millimeter
Nominal Thickness
0.831 Inch | 21.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


