WHITTET-HIGGINS
WHITTET-HIGGINS
CNS26-16
WHITTET-HIGGINS WHITTET-HIGGINS
Description
CNS26-16 CLAMP NUT ; 16TPI SINGLE SPLIT
16 Threads per Inch; 2-3/4" Outside Diameter; 5/8" Nominal Thickness; 1.625-16 Thread Size; 1.584" Thread Pitch Diameter Min; 1.589" Thread Pitch Diameter Max; 16UN Thread
Part #
CNS26-16
BDI #
966792
Details
28.990767160000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/CNS26-16/p/966792
Your Price
$ 28.99 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.296
EAN
0751968222637
Product Group - BDI
M02194
Threads per Inch
16
Thread Size
1.625-16
Thread Name
16UN
Other Features
Low Carbon Steel | One Piece Split | 5/16-24 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer Item Number
CNS26-16
Weight / LBS
0.66
Long Description
16 Threads per Inch; 2-3/4" Outside Diameter; 5/8" Nominal Thickness; 1.625-16 Thread Size; 1.584" Thread Pitch Diameter Min; 1.589" Thread Pitch Diameter Max; 16UN Thread
Thread Pitch Diameter Max
1.589 Inch | 40.361 Millimeter
Nominal Thickness
0.625 Inch | 15.875 Millimeter
Outside Diameter
2.75 Inch | 69.85 Millimeter
Thread Pitch Diameter Min
1.584 Inch | 40.234 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh