WHITTET-HIGGINS
WHITTET-HIGGINS
KMS-04
WHITTET-HIGGINS WHITTET-HIGGINS
Description
KMS-04 RETAINING LOCKNUT ; M20 X 1.0 THREAD 32MM OD 6MM THK
32MM Outside Diameter; 6MM Nominal Thickness; M20 X 1 Thread Size; 19.35MM Thread Pitch Diameter Min; 19.451 Thread Pitch Diameter Max; ISO Metric Thread
Part #
KMS-04
BDI #
966496
Details
77.50614831
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KMS-04/p/966496
Your Price
$ 77.51 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.027
EAN
0751968640400
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M20 X 1
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer Item Number
KMS-04
Weight / LBS
0.06
Long Description
32MM Outside Diameter; 6MM Nominal Thickness; M20 X 1 Thread Size; 19.35MM Thread Pitch Diameter Min; 19.451 Thread Pitch Diameter Max; ISO Metric Thread
Outside Diameter
1.26 Inch | 32 Millimeter
Nominal Thickness
0.236 Inch | 6 Millimeter
Thread Pitch Diameter Min
0.762 Inch | 19.35 Millimeter
Thread Pitch Diameter Max
0.766 Inch | 19.451 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh