WHITTET-HIGGINS
WHITTET-HIGGINS
KMS-24
WHITTET-HIGGINS WHITTET-HIGGINS
Description
KMS-24 RETAINING LOCKNUT ; M120 X 2.0 THREAD 155MM OD 20MM THK
155MM Outside Diameter; 20MM Nominal Thickness; M120 X 2 Thread Size; 118.701MM Thread Pitch Diameter Min; 118.861 Thread Pitch Diameter Max; ISO Metric Thread
Part #
KMS-24
BDI #
966518
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
1376.10297863
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KMS-24/p/966518
Your Price
$ 1,376.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
1.07
EAN
0751968642404
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M120 X 2
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer Item Number
KMS-24
Weight / LBS
2.36
Long Description
155MM Outside Diameter; 20MM Nominal Thickness; M120 X 2 Thread Size; 118.701MM Thread Pitch Diameter Min; 118.861 Thread Pitch Diameter Max; ISO Metric Thread
Outside Diameter
6.102 Inch | 155 Millimeter
Thread Pitch Diameter Max
4.68 Inch | 118.861 Millimeter
Nominal Thickness
0.787 Inch | 20 Millimeter
Thread Pitch Diameter Min
4.673 Inch | 118.701 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh