WHITTET-HIGGINS
WHITTET-HIGGINS
N-076
WHITTET-HIGGINS WHITTET-HIGGINS
Description
N-076 LOCKNUT ; 5TPI ACME 17.755" OD 1.916" NOMINAL THK
5 Threads per Inch; 17.755" Outside Diameter; 1.916" Nominal Thickness; 14.937-5 Thread Size; 14.821" Thread Pitch Diameter Min; PP-76 Lockwasher Part Number; ACME Thread
Part #
N-076
BDI #
967655
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/N-076/p/967655
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
16.43
EAN
0751968577607
Product Group - BDI
B02222
Threads per Inch
5
Thread Size
14.937-5
Lockwasher/Lockplate Part Number
PP-76
Thread Name
ACME
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
36.18
Long Description
5 Threads per Inch; 17.755" Outside Diameter; 1.916" Nominal Thickness; 14.937-5 Thread Size; 14.821" Thread Pitch Diameter Min; PP-76 Lockwasher Part Number; ACME Thread
Outside Diameter
17.755 Inch | 450.977 Millimeter
Nominal Thickness
1.916 Inch | 48.666 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Thread Pitch Diameter Min
14.821 Inch | 376.453 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


