WHITTET-HIGGINS
WHITTET-HIGGINS
NSH-28
WHITTET-HIGGINS WHITTET-HIGGINS
Description
NSH-28 LOCKNUT ; 5.497-12 THREAD 7.09IN OD 1.19IN THK
12 Threads per Inch; 7.09" Outside Diameter; 1.19" Nominal Thickness; 5.497-12 Thread Size; 5.443" Thread Pitch Diameter Min; 5.451" Thread Pitch Diameter Max; UNS Thread
Part #
NSH-28
BDI #
966613
Details
533.54
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/NSH-28/p/966613
Your Price
$ 533.54 / each
$ 534.00 / each BDIExpress
$ 534.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
2.241
EAN
0751968142805
Product Group - BDI
B02222
Threads per Inch
12
Thread Size
5.497-12
Thread Name
UNS
Other Features
Hardened Steel | Mechanical Lock | One Piece Solid | Three 3/8-16 Set Screws
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
4.94
Long Description
12 Threads per Inch; 7.09" Outside Diameter; 1.19" Nominal Thickness; 5.497-12 Thread Size; 5.443" Thread Pitch Diameter Min; 5.451" Thread Pitch Diameter Max; UNS Thread
Thread Pitch Diameter Max
5.451 Inch | 138.455 Millimeter
Outside Diameter
7.09 Inch | 180.086 Millimeter
Nominal Thickness
1.19 Inch | 30.226 Millimeter
Thread Pitch Diameter Min
5.443 Inch | 138.252 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


