WHITTET-HIGGINS
WHITTET-HIGGINS
NSHM-05
WHITTET-HIGGINS WHITTET-HIGGINS
Description
NSHM-05 LOCKNUT ; M25 X 1.5 THREAD 39.6MM OD 13.5MM THK
39.6MM Outside Diameter; 13.5MM Nominal Thickness; M25 X 1.5 Thread Size; 24.026MM Thread Pitch Diameter Min; 24.151MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
NSHM-05
BDI #
966624
Details
132.87
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/NSHM-05/p/966624
Your Price
$ 132.87 / each
$ 133.00 / each BDIExpress
$ 133.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.073
EAN
0751968150503
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M25 X 1.5
Thread Name
ISO Metric
Other Features
Hardened Steel | Mechanical Lock | One Piece Solid | Three 8-32 Set Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.16
Long Description
39.6MM Outside Diameter; 13.5MM Nominal Thickness; M25 X 1.5 Thread Size; 24.026MM Thread Pitch Diameter Min; 24.151MM Thread Pitch Diameter Max; ISO Metric Thread
Thread Pitch Diameter Min
0.946 Inch | 24.026 Millimeter
Nominal Thickness
0.531 Inch | 13.5 Millimeter
Outside Diameter
1.559 Inch | 39.6 Millimeter
Thread Pitch Diameter Max
0.951 Inch | 24.151 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


