WHITTET-HIGGINS
WHITTET-HIGGINS
NSHM-22
WHITTET-HIGGINS WHITTET-HIGGINS
Description
NSHM-22 LOCKNUT ; M110 X 2.0 THREAD 145.3MM OD 24.6MM THK
145.3MM Outside Diameter; 24.6MM Nominal Thickness; M110 X 2 Thread Size; 108.701MM Thread Pitch Diameter Min; 108.861MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
NSHM-22
BDI #
966642
Details
470.71
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/NSHM-22/p/966642
Your Price
$ 470.71 / each
$ 471.00 / each BDIExpress
$ 471.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
1.315
EAN
0751968152200
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M110 X 2
Thread Name
ISO Metric
Other Features
Hardened Steel | Mechanical Lock | One Piece Solid | Three 5/16-18 Set Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
2.84
Long Description
145.3MM Outside Diameter; 24.6MM Nominal Thickness; M110 X 2 Thread Size; 108.701MM Thread Pitch Diameter Min; 108.861MM Thread Pitch Diameter Max; ISO Metric Thread
Outside Diameter
5.72 Inch | 145.3 Millimeter
Thread Pitch Diameter Min
4.28 Inch | 108.701 Millimeter
Nominal Thickness
0.969 Inch | 24.6 Millimeter
Thread Pitch Diameter Max
4.286 Inch | 108.861 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


