WHITTET-HIGGINS
WHITTET-HIGGINS
PN-22
WHITTET-HIGGINS WHITTET-HIGGINS
Description
PN-22 LOCKNUT ; 4.325-12 THRAED 5.719IN OD 0.791IN THK
12 Threads per Inch; 5-23/32" Outside Diameter; 0.791" Nominal Thickness; 4.325-12 Thread Size; 4.271" Thread Pitch Diameter Min; 4.279" Thread Pitch Diameter Max; PW-22 Lockwasher Part Number; UNS Thread
Part #
PN-22
BDI #
967302
Details
110.21
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/PN-22/p/967302
Your Price
$ 110.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.98
EAN
0751968402206
Product Group - BDI
B02222
Threads per Inch
12
Thread Size
4.325-12
Lockwasher/Lockplate Part Number
PW-22
Thread Name
UNS
Other Features
Precision
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer Item Number
PN-22
Weight / LBS
2.16
Long Description
12 Threads per Inch; 5-23/32" Outside Diameter; 0.791" Nominal Thickness; 4.325-12 Thread Size; 4.271" Thread Pitch Diameter Min; 4.279" Thread Pitch Diameter Max; PW-22 Lockwasher Part Number; UNS Thread
Nominal Thickness
0.791 Inch | 20.091 Millimeter
Outside Diameter
5.719 Inch | 145.263 Millimeter
Thread Pitch Diameter Min
4.271 Inch | 108.483 Millimeter
Thread Pitch Diameter Max
4.279 Inch | 108.687 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


