Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SNF03-32 https://www.bdiexpress.com/medias/INDXXXLCKNUT-SNC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0NDZ8aW1hZ2UvanBlZ3xhR0U1TDJneFlpODRPVFkwT1RFMU1EWTRPVFU0TG1wd1p3fGU2NzRjOTNlOTJmNjc1OGJmYWIwODNkNDgxZDQwNGNhOWQ2ODg0MTI4OTczOGJlNTkwNTBmZjExOTMyYTY5N2I
966905 Lock Nuts 

WHITTET-HIGGINS WHITTET-HIGGINS

SNF03-32

Description

SNF03-32 CLAMP NUT ; STEEL FULL SPLIT

32 Threads per Inch; 5/8" Outside Diameter; 9/32" Nominal Thickness; 10-32 Thread Size; 0.17" Thread Pitch Diameter Min; UNF Thread

Part #

SNF03-32

BDI #
966905

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

39.14 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 39.14 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.008
EAN
0751968250326
Product Group - BDI
M02194
Threads per Inch
32
Thread Size
10-32
Thread Name
UNF
Other Features
Low Carbon Steel | Mechanical Lock | Two Piece Split | 4-40 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer URL
Manufacturer Item Number
SNF03-32
Long Description
32 Threads per Inch; 5/8" Outside Diameter; 9/32" Nominal Thickness; 10-32 Thread Size; 0.17" Thread Pitch Diameter Min; UNF Thread
Outside Diameter
0.625 Inch | 15.875 Millimeter
Nominal Thickness
0.281 Inch | 7.137 Millimeter
Thread Pitch Diameter Min
0.17 Inch | 4.318 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh