RULAND
RULAND
TCN-01-F
RULAND RULAND
Description
TCN-01-F BEARING LOCKNUT ; ONE-PIECE 01 AFBMA INDUSTRY STD STEEL
32 Threads per Inch; 1-1/8" Outside Diameter; 11/32" Nominal Thickness; 0.469-32 Thread Size; 0.446" Thread Pitch Diameter Min; 0.449" Thread Pitch Diameter Max; UNS Thread
Part #
TCN-01-F
BDI #
801604

Details
23.69
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/TCN-01-F/p/801604
Your Price
$ 23.69 / each
$ 24.00 / each BDIExpress
$ 24.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.033
EAN
0063452902886
Product Group - BDI
B02222
Threads per Inch
32
Thread Size
0.469-32
Thread Name
UNS
Other Features
Black Oxide Steel | One Piece Split | M3 X 10 Clamp Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.07
Long Description
32 Threads per Inch; 1-1/8" Outside Diameter; 11/32" Nominal Thickness; 0.469-32 Thread Size; 0.446" Thread Pitch Diameter Min; 0.449" Thread Pitch Diameter Max; UNS Thread
Nominal Thickness
0.344 Inch | 8.738 Millimeter
Thread Pitch Diameter Min
0.449 Inch | 11.405 Millimeter
Thread Pitch Diameter Max
0.451 Inch | 11.455 Millimeter
Outside Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh