Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HLS-16 https://www.bdiexpress.com/medias/INDXXXXXXXXX-27466048-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5ODh8aW1hZ2UvanBlZ3xhR0U0TDJnNU5DOHhNRFF4T0RVd01qQTNORE01T0M5SlRrUllXRmhZV0ZoWVdGaGZNamMwTmpZd05EaGZNekF3ZURNd01DNXFjR2N8ZWIxYTc4M2RhY2Q0OGUwNWZiMjViMzYxOTNmMjFiNjQ1NGJkNGU4YTIxY2JhZDljMWQ1Zjc4MzUyMjcxMzhlNw
27466048 Lock Washers 

NORD GEAR CORP. NORD GEAR CORP.

HLS-16

Description

HLS-16 LOCK WASHER ; 5/8IN X 63/64IN OD

Lock Washer; 17MM Inside Diameter; 25.4MM Outside Diameter; 3.6MM Thickness; Wedge Lock; Steel; For M16 Size Screw/Bolt

Part #

HLS-16

BDI #
27466048

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
NORD GEAR CORP.
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0
Product Group - BDI
F00240
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Lock
Manufacturer URL
https://www.nord.com
Product Detail
Lock Washer
Product Specification
17MM Inside Diameter; 25.4MM Outside Diameter; 3.6MM Thickness; Wedge Lock; Steel
Long Description
Lock Washer; 17MM Inside Diameter; 25.4MM Outside Diameter; 3.6MM Thickness; Wedge Lock; Steel; For M16 Size Screw/Bolt