WHITTET-HIGGINS
WHITTET-HIGGINS
MB-17
WHITTET-HIGGINS WHITTET-HIGGINS
Description
MB-17 LOCKWASHER ; 119MM OD 85MM ID 1.8MM THK
119MM Outside Diameter; 85MM Inside Diameter; 1.8MM Thickness; 8MM Tang Width; No Reversing Tang; KM-17 Locknut Part Number
Part #
MB-17
BDI #
967965
Details
15.45
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB-17/p/967965
Your Price
$ 15.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.053
EAN
0751968751700
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-17
Other Features
Face Dia 102 | 17 Tangs | No Key Bent | Low Carbon Steel | Shorter Key
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Manufacturer Item Number
MB-17
Long Description
119MM Outside Diameter; 85MM Inside Diameter; 1.8MM Thickness; 8MM Tang Width; No Reversing Tang; KM-17 Locknut Part Number
Outside Diameter
4.685 Inch | 119 Millimeter
Thickness
0.071 Inch | 1.8 Millimeter
Inside Diameter
3.346 Inch | 85 Millimeter
Tang Width
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


