https://www.bdiexpress.com/medias/INDREMWASHER-BEARINGLOCK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3ODF8aW1hZ2UvanBlZ3xhRE16TDJobU1DOHhNRFU0TnpJeU1qTTBNemN4TUM5SlRrUlNSVTFYUVZOSVJWSmZRa1ZCVWtsT1IweFBRMHRmTXpBd2VETXdNQzVxY0djfDY4NWM4NTQyNGRhYmFhMWY5YWUyM2VjMWE4ZDM3ZGJkNDFkNjY5NDY2YTQyNDE5ZTJlYzQxOTRhOGFlNTBlNDU
https://www.bdiexpress.com/medias/INDREMWASHER-BEARINGLOCK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3ODF8aW1hZ2UvanBlZ3xhRE16TDJobU1DOHhNRFU0TnpJeU1qTTBNemN4TUM5SlRrUlNSVTFYUVZOSVJWSmZRa1ZCVWtsT1IweFBRMHRmTXpBd2VETXdNQzVxY0djfDY4NWM4NTQyNGRhYmFhMWY5YWUyM2VjMWE4ZDM3ZGJkNDFkNjY5NDY2YTQyNDE5ZTJlYzQxOTRhOGFlNTBlNDU
TRITAN
TRITAN
MB33 BULK
TRITAN TRITAN
Description
MB33 BULK LOCK WASHER ; USED WITH KM33 LOCKNUT
222MM Outside Diameter; 165MM Inside Diameter; 2.5MM Thickness; 18MM Tang Width; No Reversing Tang; KM-33 Locknut Part Number
Part #
2101087015
BDI #
21566874
Details
139.05
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB33-BULK/p/21566874
Your Price
$ 139.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.24
EAN
0888569131218
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-33
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Long Description
222MM Outside Diameter; 165MM Inside Diameter; 2.5MM Thickness; 18MM Tang Width; No Reversing Tang; KM-33 Locknut Part Number
Outside Diameter
8.74 Inch | 222 Millimeter
Tang Width
0.709 Inch | 18 Millimeter
Thickness
0.098 Inch | 2.5 Millimeter
Inside Diameter
6.496 Inch | 165 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

