WHITTET-HIGGINS
WHITTET-HIGGINS
MBA-05
WHITTET-HIGGINS WHITTET-HIGGINS
Description
MBA-05 LOCKWASHER ; 42MM OD 25MM ID 1.3MM THK
42MM Outside Diameter; 25MM Inside Diameter; 1.3MM Thickness; 5.004MM Tang Width; No Reversing Tang; KMM-05 | KM-05 Locknut Part Number
Part #
MBA-05
BDI #
967992
Details
9.27
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MBA-05/p/967992
Your Price
$ 9.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.009
EAN
0751968760504
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KMM-05 | KM-05
Other Features
Face Dia 32 | 13 Tangs | No Key Bent | Low Carbon Steel | Shorter Key
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Manufacturer Item Number
MBA-05
Weight / LBS
0.02
Long Description
42MM Outside Diameter; 25MM Inside Diameter; 1.3MM Thickness; 5.004MM Tang Width; No Reversing Tang; KMM-05 | KM-05 Locknut Part Number
Inside Diameter
0.984 Inch | 25 Millimeter
Thickness
0.051 Inch | 1.3 Millimeter
Outside Diameter
1.654 Inch | 42 Millimeter
Tang Width
0.197 Inch | 5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


