WHITTET-HIGGINS
WHITTET-HIGGINS
PWT-07
WHITTET-HIGGINS WHITTET-HIGGINS
Description
PWT-07 LOCKWASHER ; 1.396" ID 2.203" OD 0.05" THK
2-13/64" Outside Diameter; 1.396" Inside Diameter; 0.05" Thickness; 0.166" Tang Width; No Reversing Tang; PT-07 Locknut Part Number
Part #
PWT-07
BDI #
967429
Details
17.51
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/PWT-07/p/967429
Your Price
$ 17.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.009
EAN
0751968450702
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
PT-07
Other Features
Precision | Face Dia 1.676 | 15 Tangs | Key Bent
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Manufacturer Item Number
PWT-07
Long Description
2-13/64" Outside Diameter; 1.396" Inside Diameter; 0.05" Thickness; 0.166" Tang Width; No Reversing Tang; PT-07 Locknut Part Number
Tang Width
0.166 Inch | 4.216 Millimeter
Thickness
0.05 Inch | 1.27 Millimeter
Outside Diameter
2.203 Inch | 55.956 Millimeter
Inside Diameter
1.396 Inch | 35.458 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


