WHITTET-HIGGINS
WHITTET-HIGGINS
W-36
WHITTET-HIGGINS WHITTET-HIGGINS
Description
W-36 LOCKWASHER ; 7.171" ID 9.438" OD 0.164" THK
9-7/16" Outside Diameter; 7.171" Inside Diameter; 0.164" Thickness; 0.645" Tang Width; No Reversing Tang; AN-36 | NL-36 | NE-36 Locknut Part Number
Part #
W-36
BDI #
967823
Details
96.82
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/W-36/p/967823
Your Price
$ 96.82 / each
$ 97.00 / each BDIExpress
$ 97.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.43
EAN
0751968703600
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
AN-36 | NL-36 | NE-36
Other Features
Face Dia 8.435 | 19 Tangs | Key Bent
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Manufacturer Item Number
W-36
Weight / LBS
0.94
Long Description
9-7/16" Outside Diameter; 7.171" Inside Diameter; 0.164" Thickness; 0.645" Tang Width; No Reversing Tang; AN-36 | NL-36 | NE-36 Locknut Part Number
Thickness
0.164 Inch | 4.166 Millimeter
Outside Diameter
9.438 Inch | 239.725 Millimeter
Inside Diameter
7.171 Inch | 182.143 Millimeter
Tang Width
0.645 Inch | 16.383 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


