Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

W22 https://www.bdiexpress.com/medias/INDDODXXXXXX-LW-W-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0MTF8aW1hZ2UvanBlZ3xhR0UzTDJoak9TOHhNRFkxT0RBd05qQXdOemd6T0M5SlRrUkVUMFJZV0ZoWVdGaGZURmRmVjE4ek1EQjRNekF3TG1wd1p3fDQ1MWUxYmNmMzZkYzdlYzY1MzgwZDQ4OTUyZWMwYjY1NDg3YWMzMzU1YTZlNmI2MzljZWNlZTBjYTc5NjQ5MzM
278758 Lock Washers 

DODGE DODGE

W22

Description

W22 LOCKWASHER

Lock Washer; 4.41" Bore; 0.125" Thickness; Internal Tooth; For Pillow Block Bearing

Part #

419160

BDI #
278758

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

66.58614909 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 66.59 / each
$ 102.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.154
EAN
0782475537839
Product Group - BDI
B02222
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Lock
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
419160
Weight / LBS
0.34
Product Detail
Lock Washer
Product Specification
4.41" Bore; 0.125" Thickness
Long Description
Lock Washer; 4.41" Bore; 0.125" Thickness; Internal Tooth; For Pillow Block Bearing