WHITTET-HIGGINS
WHITTET-HIGGINS
WH-12
WHITTET-HIGGINS WHITTET-HIGGINS
Description
WH-12 LOCKWASHER ; 2.4" ID 3.344" OD 0.087" THK
3-11/32" Outside Diameter; 2.4" Inside Diameter; 0.087" Thickness; 0.234" Tang Width; Reversing Tang; NH-12 | N-12 Locknut Part Number
Part #
WH-12
BDI #
967840

Details
11.22
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/WH-12/p/967840
Your Price
$ 11.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.036
EAN
0751968711209
Product Group - BDI
B02222
Reversing Tang
Yes
Locknut Part Number
NH-12 | N-12
Other Features
Face Dia 2.874 | 17 Tangs
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Manufacturer Item Number
WH-12
Weight / LBS
0.08
Long Description
3-11/32" Outside Diameter; 2.4" Inside Diameter; 0.087" Thickness; 0.234" Tang Width; Reversing Tang; NH-12 | N-12 Locknut Part Number
Tang Width
0.234 Inch | 5.944 Millimeter
Thickness
0.087 Inch | 2.21 Millimeter
Outside Diameter
3.344 Inch | 84.938 Millimeter
Inside Diameter
2.4 Inch | 60.96 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh