WHITTET-HIGGINS
WHITTET-HIGGINS
WH-21
WHITTET-HIGGINS WHITTET-HIGGINS
Description
WH-21 LOCKWASHER ; 4.192" ID 5.734" OD 0.132" THK
5-47/64" Outside Diameter; 4.192" Inside Diameter; 0.132" Thickness; 0.39" Tang Width; Reversing Tang; NH-21 | AN-21 Locknut Part Number
Part #
WH-21
BDI #
967849
Details
45.32
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/WH-21/p/967849
Your Price
$ 45.32 / each
$ 46.00 / each BDIExpress
$ 46.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.147
EAN
0751968712107
Product Group - BDI
B02222
Reversing Tang
Yes
Locknut Part Number
NH-21 | AN-21
Other Features
Face Dia 5.045 | 19 Tangs
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Manufacturer Item Number
WH-21
Weight / LBS
0.32
Long Description
5-47/64" Outside Diameter; 4.192" Inside Diameter; 0.132" Thickness; 0.39" Tang Width; Reversing Tang; NH-21 | AN-21 Locknut Part Number
Tang Width
0.39 Inch | 9.906 Millimeter
Outside Diameter
5.734 Inch | 145.644 Millimeter
Thickness
0.132 Inch | 3.353 Millimeter
Inside Diameter
4.192 Inch | 106.477 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


