WHITTET-HIGGINS
WHITTET-HIGGINS
WT-09
WHITTET-HIGGINS WHITTET-HIGGINS
Description
WT-09 LOCKWASHER ; 1.792" ID 2.5" OD 0.068" THK
2.5" Outside Diameter; 1.792" Inside Diameter; 0.068" Thickness; 0.234" Tang Width; No Reversing Tang; NT-09 Locknut Part Number
Part #
WT-09
BDI #
967916
Details
9.27
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/WT-09/p/967916
Your Price
$ 9.27 / each
$ 10.00 / each BDIExpress
$ 10.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.018
EAN
0751968740902
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
NT-09
Other Features
Face Dia 2.082 | 17 Tangs | Key Bent
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Manufacturer Item Number
WT-09
Weight / LBS
0.04
Long Description
2.5" Outside Diameter; 1.792" Inside Diameter; 0.068" Thickness; 0.234" Tang Width; No Reversing Tang; NT-09 Locknut Part Number
Inside Diameter
1.792 Inch | 45.517 Millimeter
Tang Width
0.234 Inch | 5.944 Millimeter
Outside Diameter
2.5 Inch | 63.5 Millimeter
Thickness
0.068 Inch | 1.727 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


