TIMKEN
TIMKEN
1215-14MM
TIMKEN TIMKEN
Description
1215-14MM TAPER BUSHING ; 101753573
Shaft Bushing; 14MM Bore; 47.625MM Outside Diameter; 38.1MM Length Thru Bore; 1215 Bushing Series; Keyway; Taper Lock Bushing
Part #
1215-14MM
BDI #
24310998

Details
39.41
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/1215-14MM/p/24310998
Your Price
$ 39.41 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.399
EAN
0070964060518
Product Group - BDI
M02194
Bushing Series
1215
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.timken.com
Long Description
Shaft Bushing; 14MM Bore; 47.625MM Outside Diameter; 38.1MM Length Thru Bore; 1215 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
1.875 Inch | 47.625 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Bore
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh