MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
3535 2 5/8
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
3535 2 5/8 TAPERED BUSHING ; 2-5/8" BORE 5" OD 3-1/2" LTB TAPER LOCK
Shaft Bushing; 2-5/8" Bore; 5" Outside Diameter; 3-1/2" Length Thru Bore; 3535 Bushing Series; Keyway; Taper Lock Bushing
Part #
3535 2 5/8
BDI #
619072

Details
156.1686
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/3535-2-5-8/p/619072
Your Price
$ 156.17 / each
$ 241.54 / each BDIExpress
$ 241.54 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
4.81
EAN
0697950035949
Product Group - BDI
M02194
Bushing Series
3535
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Weight / LBS
10.6
Long Description
Shaft Bushing; 2-5/8" Bore; 5" Outside Diameter; 3-1/2" Length Thru Bore; 3535 Bushing Series; Keyway; Taper Lock Bushing
Bore
2.625 Inch | 66.675 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Outside Diameter
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh