TB WOODS
TB WOODS
N 100MM
TB WOODS TB WOODS
Description
N 100MM SHAFT BUSHING
100MM Bore; 177.8MM Outside Diameter; 206.375MM Length Thru Bore; N Bushing Series; Keyway; QD Bushing Style
Part #
N100MM
BDI #
994822

Details
1470.9635999999998
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/N-100MM/p/994822
Your Price
$ 1,470.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
32.752
EAN
0698672706056
Product Group - BDI
M02194
Bushing Series
N
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
N100MM
Manufacturer Internal Number
N100MM
Weight / LBS
72.3
Long Description
100MM Bore; 177.8MM Outside Diameter; 206.375MM Length Thru Bore; N Bushing Series; Keyway; QD Bushing Style
Length Thru Bore
8.125 Inch | 206.375 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter
Bore
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh