Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

R1 2 3/8 https://www.bdiexpress.com/medias/INDXXXBUSHXX-ST2-KW1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0Nzl8aW1hZ2UvanBlZ3xhRGxsTDJobFlpOHhNRFV3TnpFNU5ERTNNVFF5TWk5SlRrUllXRmhDVlZOSVdGaGZVMVF5WDB0WE1WOHpNREI0TXpBd0xtcHdad3w3MWZhZWRjNDQ2MWNhN2MxMjI5YTFlNWY4NDYyNmU4NDFkMmY5NDY4MjVkZjNjZmRjMDE1YjMxM2IyMzA1MDky
610840 Bushings 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

R1 2 3/8

Description

R1 2 3/8 TAPERED BUSHING ; 2-3/8" BORE 4" OD 2.88" LTB

Shaft Bushing; 2-3/8" Bore; 4" Outside Diameter; 2.88" Length Thru Bore; R1 Bushing Series; Keyway; Split Taper Bushing

Part #

R1 2 3/8

BDI #
610840

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

203.75 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 203.75 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
3.18
EAN
0697950130095
Product Group - BDI
M02194
Bushing Series
R1
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
R1 2 3/8
Weight / LBS
7.5
Long Description
Shaft Bushing; 2-3/8" Bore; 4" Outside Diameter; 2.88" Length Thru Bore; R1 Bushing Series; Keyway; Split Taper Bushing
Length Thru Bore
2.88 Inch | 73.152 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter
Bore
2.375 Inch | 60.325 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh