TIMKEN LOVEJOY
TIMKEN LOVEJOY
SLD 1350 MM 95X135
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
SLD 1350 MM 95X135 SHAFT LOCKING DEVICE
Keyless Screw Locking Assembly; 95MM Bore; 135MM Outside Diameter; 40MM Length; 10MM Additional Length for Cap; Steel; SLD1350 Series; M10 Cap Screw
Part #
69790498303
BDI #
599290

Details
453.98
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SLD-1350-MM-95X135/p/599290
Your Price
$ 453.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
2
EAN
0697904983036
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
SLD1350
Cap Screw
M10
Other Features
10 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Can Move During Clamping
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
SLD 1350 MM 95X135
Manufacturer Internal Number
98303
Weight / LBS
4.409
Long Description
Keyless Screw Locking Assembly; 95MM Bore; 135MM Outside Diameter; 40MM Length; 10MM Additional Length for Cap; Steel; SLD1350 Series; M10 Cap Screw
Length
1.575 Inch | 40 Millimeter
Bore
3.74 Inch | 95 Millimeter
Outside Diameter
5.315 Inch | 135 Millimeter
Additional Length for Cap
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh