TIMKEN LOVEJOY
TIMKEN LOVEJOY
SLD 1500 IN 2-5/8
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
SLD 1500 IN 2-5/8 SHAFT LOCKING DEVICE
Keyless Screw Locking Assembly; 2-5/8" Bore; 4.337" Outside Diameter; 1.102" Length; 0.393" Additional Length for Cap; Steel; SLD1500 Series; M10 Cap Screw
Part #
69790498101
BDI #
599032

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SLD-1500-IN-2-5-8/p/599032
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
1
EAN
0697904981018
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
SLD1500
Cap Screw
M10
Other Features
15 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
SLD 1500 IN 2-5/8
Manufacturer Internal Number
98101
Weight / LBS
2.205
Long Description
Keyless Screw Locking Assembly; 2-5/8" Bore; 4.337" Outside Diameter; 1.102" Length; 0.393" Additional Length for Cap; Steel; SLD1500 Series; M10 Cap Screw
Additional Length for Cap
0.393 Inch | 9.982 Millimeter
Bore
2.625 Inch | 66.675 Millimeter
Outside Diameter
4.337 Inch | 110.16 Millimeter
Length
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh