https://www.bdiexpress.com/medias/INDXXXXXXXXX-25952355-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMzJ8aW1hZ2UvanBlZ3xhR1V3TDJobFlTOHhNRE13TnpjeE9ESTFNRFV5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalU1TlRJek5UVmZNekF3ZURNd01DNXFjR2N8NTQzYjc2YTRmZTQ5MDc1MDQ5NGJkNTExNjg1ZDgzNDU0NWYzODFhOGRjZTEwZmQ4NDk3NzRkOGJkYzZiNDI0Mw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25952355-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMzJ8aW1hZ2UvanBlZ3xhR1V3TDJobFlTOHhNRE13TnpjeE9ESTFNRFV5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalU1TlRJek5UVmZNekF3ZURNd01DNXFjR2N8NTQzYjc2YTRmZTQ5MDc1MDQ5NGJkNTExNjg1ZDgzNDU0NWYzODFhOGRjZTEwZmQ4NDk3NzRkOGJkYzZiNDI0Mw
IGUS
IGUS
SFPJ-10-500-300
IGUS IGUS
Description
IGUS SFPJ-10-500-300
Wear-Resistant Plate; 500MM Length; 300MM Width; 10MM Thickness; Yellow Color; Iglidur Material
Part #
SFPJ-10-500-300
BDI #
25952355
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/SFPJ-10-500-300/p/25952355
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153131
Weight / Kilogram
0.3
Product Group - BDI
F02192
Harmonized Tariff Code
3921.19.00.00
Noun
Plate
Keyword String
Wear-Resistant
Manufacturer URL
https://www.igus.com
Product Detail
Wear-Resistant Plate
Product Specification
500MM Length; 300MM Width; 10MM Thickness; Yellow Color; Iglidur Material
Long Description
Wear-Resistant Plate; 500MM Length; 300MM Width; 10MM Thickness; Yellow Color; Iglidur Material

