Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BG11-5-8-8 https://www.bdiexpress.com/medias/INDB-GXXXXXX-BG11-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4OHxpbWFnZS9qcGVnfGFEWTNMMmd3WlM4eE1EZzBPVE16TmpVMU56VTVPQzlKVGtSQ0xVZFlXRmhZV0ZoZlFrY3hNVjh6TURCNE16QXdMbXB3Wnd8MWViNTVmY2NmNTgzMDVkM2Y0MGE2ZjFmZWMyN2MzNGRkODI0ZDI2YzgwYjkxOWRlYjdmZmY5YWNlZDM0MzE4Nw
170501 Shaft Couplings 

BOSTON GEAR BOSTON GEAR

BG11-5-8-8

Description

BG11-5-8-8 SHAFT COUPLING ; 1/2"X1/2"

Shaft Coupling; 1/2" Bore 1; 1/2" Bore 2; 1-1/8" Hub Diameter; 1-5/8" Outside Diameter; 2-1/2" Overall Length; BG11-5 Coupling Size; Shear Type

Part #

49916

BDI #
170501

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

144.18 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 144.18 / each BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
31163013
Weight / Kilogram
0.187
EAN
0781711499160
Product Group - BDI
M02304
Noun
Coupling
Keyword String
Shaft
Manufacturer URL
https://www.bostongear.com
Product Detail
Shaft Coupling
Product Specification
1/2" Bore 1; 1/2" Bore 2; 1-1/8" Hub Diameter; 1-5/8" Outside Diameter; 2-1/2" Overall Length; BG11-5 Coupling Size; Shear Type
Long Description
Shaft Coupling; 1/2" Bore 1; 1/2" Bore 2; 1-1/8" Hub Diameter; 1-5/8" Outside Diameter; 2-1/2" Overall Length; BG11-5 Coupling Size; Shear Type