![4016](/medias/INDTSUSPKTXX-21462811-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4NTB8aW1hZ2UvanBlZ3xhREUwTDJnM1ppOHhNRFEyTmpZMU1UazVOakU1TUM5SlRrUlVVMVZUVUV0VVdGaGZNakUwTmpJNE1URmZNekF3ZURNd01DNXFjR2N8NGUyZDY1NzNjZTZkYTY4NDM5MGY0OWQyZGUxMWQyMWI5ZTU3MDBmNzUzN2M4ZTU2N2JhNGM3YTM4N2FiNDdjYQ)
![4016](/medias/INDTSUSPKTXX-21462811-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4NTB8aW1hZ2UvanBlZ3xhREUwTDJnM1ppOHhNRFEyTmpZMU1UazVOakU1TUM5SlRrUlVVMVZUVUV0VVdGaGZNakUwTmpJNE1URmZNekF3ZURNd01DNXFjR2N8NGUyZDY1NzNjZTZkYTY4NDM5MGY0OWQyZGUxMWQyMWI5ZTU3MDBmNzUzN2M4ZTU2N2JhNGM3YTM4N2FiNDdjYQ)
TSUBAKI
TSUBAKI
4016
TSUBAKI TSUBAKI
Description
4016 SPROCKET ; 4016 1/2 STOCK BORE
Chain Hub; Chain Size 40; 16 Number of Teeth
Part #
4016
BDI #
21462811
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
37.23999734
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Chain-Couplings/Chain-Hub/4016/p/21462811
Your Price
$ 37.24 / each
$ 42.71 / each BDIExpress
$ 42.71 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.454
EAN
0097039362759
Product Group - BDI
M02312
Noun
Hub
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Product Detail
Chain Hub
Product Specification
Chain Size 40; 16 Number of Teeth
Long Description
Chain Hub; Chain Size 40; 16 Number of Teeth