Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4016TLF https://www.bdiexpress.com/medias/INDTSUHUBXXX-CHNCPG-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1Nzh8aW1hZ2UvanBlZ3xhREkyTDJnM09DOHhNRFF4TURjd05ERTNOVEV6TkM5SlRrUlVVMVZJVlVKWVdGaGZRMGhPUTFCSFgxUk1Yek13TUhnek1EQXVhbkJufDJhMTM3MWI1MTYyZjdmMjZiZWMyNzc1ZDFkMDM4YjNlZGE3YmQ3YmYzNTY1NGIxNWI2MDU2MjRhNDlkMmFlYzE
22145624 Chain Hub 

TSUBAKI TSUBAKI

4016TLF

Description

4016TLF COUPLING HUB ; 40 CHAIN 16 TEETH TAPERLOCK

Hub; Coupling; 1-31/32" Hub Diameter; Chain Coupling; Shaft; Bushed; 2.81" Outside Diameter; 1-1/8" Length Thru Bore; 9/32" Between Shaft Ends; 40 Chain; 16 Teeth; 1-1/8" Width; 4016; 1108; Yes; Steel; 5000RPM Speed

Part #

4016TLF

BDI #
22145624

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

48.9999965 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 49.00 / each
$ 56.20 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.41
EAN
0097039363848
Product Group - BDI
M02302
Coupling Type
Chain Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Bushed
Chain Number
40
Number of Teeth
16
Coupling Size or Series
4016
Bushing Size if bushed
1108
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
5000
Inch - Metric
Inch
Category - BDI
Couplings Chain Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Hub; Coupling; 1-31/32" Hub Diameter; Chain Coupling; Shaft; Bushed; 2.81" Outside Diameter; 1-1/8" Length Thru Bore; 9/32" Between Shaft Ends; 40 Chain; 16 Teeth; 1-1/8" Width; 4016; 1108; Yes; Steel; 5000RPM Speed
Width
1.125 Inch | 28.575 Millimeter
Outside Diameter
2.81 Inch | 71.374 Millimeter
Bore Range
1/2 To 1-1/8 Inch | 14 To 28 Millimeter
Length Thru Bore
1.125 Inch | 28.575 Millimeter
Bore
0 Inch | 0 Millimeter
Distance Between Shaft Ends
0.281 Inch | 7.137 Millimeter
Hub Diameter
1.969 Inch | 50.013 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh