对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

CR5018F-1D https://www.bdiexpress.com/medias/INDTSUSPKTX-CR-F-HUB-KW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMDN8aW1hZ2UvanBlZ3xhR0U0TDJnNVlpOHhNRFEyTmpZMk1qQTRPRGN6TkM5SlRrUlVVMVZUVUV0VVdGOURVbDlHWDBoVlFsOUxWMTlEVTE4ek1EQjRNekF3TG1wd1p3fDljYjlmOWUwZTEwMGQ4NTRiYzMzYjE3Y2ZjNGM1MDdkYzJjMDM4ZTFhNjY3YmMyYjhmZTgzMTk4Yzg4ZjliOGU
929042 链轮毂 

TSUBAKI TSUBAKI

CR5018F-1D

描述

TSUBAKI CR5018F-1D

Chain Coupling; Roller Type; 50 Chain Size; 18 Number of Teeth

制造商部件号

CR5018F-1D

BDI部件号
929042

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

全球库存
BDI- 美国 10

分类
品牌
制造商名称
TSUBAKI
最低订购量
EAN条码
0097039363176
重量 / Kilogram
1.59
Product Group - BDI
M02302
名称
Coupling
关键字串
Chain
产品明细
Chain Coupling
产品规格
Roller Type; 50 Chain Size; 18 Number of Teeth
详细描述
Chain Coupling; Roller Type; 50 Chain Size; 18 Number of Teeth