TSUBAKI
TSUBAKI
CR6018F-2G
TSUBAKI TSUBAKI
Description
CR6018F-2G CHAIN COUPLING HUB
Chain Coupling; Roller Type; 60 Chain Size; 18 Number of Teeth
Part #
6018F-2G
BDI #
929068
Details
86.23999384000001
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Chain-Couplings/Chain-Hub/CR6018F-2G/p/929068
Your Price
$ 86.24 / each
$ 98.90 / each BDIExpress
$ 98.90 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151600
Weight / Kilogram
1.45
EAN
0097039363411
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Coupling
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Product Detail
Chain Coupling
Product Specification
Roller Type; 60 Chain Size; 18 Number of Teeth
Long Description
Chain Coupling; Roller Type; 60 Chain Size; 18 Number of Teeth