https://www.bdiexpress.com/medias/INDDODHUBXXX-CHNCPG-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0MjB8aW1hZ2UvanBlZ3xhREE0TDJneE5pOHhNRFF5TWpRMU5EVTRNek15Tmk5SlRrUkVUMFJJVlVKWVdGaGZRMGhPUTFCSFgwWkNYek13TUhnek1EQXVhbkJufDMzMTI0N2ZmMjNhMjlhZWM2N2FiMjk1NTk4ZTQ2YWU0ZTk2ZTQ0NTIyYTQzYTQ4NmZlYTA2MjQzZGM2MWMzZjQ
DODGE
DODGE
FB6020 X 2 3/8
DODGE DODGE
Description
FB6020 X 2 3/8 CHAIN CPLG FLG
Chain Coupling Hub; 2-3/8" Bore; 3-7/8" Hub Diameter; Shaft; Finished Bore; 5.176" Outside Diameter; 2" Length Thru Bore; 0.47" Between Shaft Ends; 60 Chain; 20 Teeth; 2" Width; 6020; Keyway
Part #
099215
BDI #
251594
Details
123.80306808
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Chain-Couplings/Chain-Hub/FB6020-X-2-3-8/p/251594
Your Price
$ 123.80 / each
$ 198.00 / each BDIExpress
$ 198.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
2.184
EAN
0782475792344
Product Group - BDI
M02302
Coupling Type
Chain Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Chain Number
60
Number of Teeth
20
Coupling Size or Series
6020
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Maximum Speed RPM
3000
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 675 RPM Without Cover
Category - BDI
Couplings Chain Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Chain
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
FB6020 X 2 3/8 CHAIN CPLG FLG
Manufacturer Internal Number
099215
Weight / LBS
4.81
Long Description
Chain Coupling Hub; 2-3/8" Bore; 3-7/8" Hub Diameter; Shaft; Finished Bore; 5.176" Outside Diameter; 2" Length Thru Bore; 0.47" Between Shaft Ends; 60 Chain; 20 Teeth; 2" Width; 6020; Keyway
Distance Between Shaft Ends
0.47 Inch | 11.938 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter
Hub Diameter
3.875 Inch | 98.425 Millimeter
Outside Diameter
5.176 Inch | 131.47 Millimeter
Bore
2.375 Inch | 60.325 Millimeter
Width
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh