对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

1080T10 SEAL KIT https://www.bdiexpress.com/medias/INDXXXACSRYX-SL-GKT-KIT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU4NzB8aW1hZ2UvanBlZ3xhRGcwTDJnek9DOHhNREl3T0Rjek56ZzFNelEzTUM5SlRrUllXRmhCUTFOU1dWaGZVMHhmUjB0VVgwdEpWRjh6TURCWU16QXdMbXB3Wnd8MzYzOTJjNjYwNmVmOWVjMGU0ODk1NmUxMDYwMWZlZDA5OGE1ZmQ3NmUwMDFmYmQ0Nzg3YWZjMzkyMzg5MzAzYw
18105519 联轴器配件 

FALK FALK

1080T10 SEAL KIT

描述

FALK 1080T10 SEAL KIT ; 密封/油封

Horizontal Split Cover Seal Kit; 1080T10 Size or Series; Grid Coupling Type

制造商部件号

1080T10 SEAL KIT

BDI部件号
18105519

详情

请求报价 CNY 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

全球库存
BDI- 墨西哥 7
BDI- 美国 5

品牌
制造商名称
REGAL REXNORD https://www.regalrexnord.com
最低订购量
EAN条码
0782934089763
重量 / Kilogram
0.032
Product Group - BDI
M02302
部件类型
Horizontal Split Cover Seal Kit
联轴器规格或系列
1080T10
联轴器类型
Grid Coupling
其它特点
Components May or May Not Intermix Among Brands | Kit Includes 2 Elastomeric Seal Rings - Cover Gaskets
类别 - BDI
Couplings Accessories
名称
Kit
关键字 3
Horizontal Split
关键字串
Seal Cover Horizontal Split
制造商货号
1080T10 SEAL KIT
制造商内部编号
0776708
重量/磅
0.07
详细描述
Horizontal Split Cover Seal Kit; 1080T10 Size or Series; Grid Coupling Type