https://www.bdiexpress.com/medias/INDREXCPLGXX-DISC-KD2-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc5MDd8aW1hZ2UvanBlZ3xhREUwTDJoallpOHhNREk0TXpVd05qWTJNelExTkM5SlRrUlNSVmhEVUV4SFdGaGZSRWxUUTE5TFJESmZNekF3ZURNd01DNXFjR2N8MzkyZmRjZjJkZjUwOGQ3NjA4OGMwOTJkMzEyNDkzZWJmMmZiMWU3MThiYTNjODRjY2MxNjY3ODkwY2Q0MTIwZQ
https://www.bdiexpress.com/medias/INDREXCPLGXX-DISC-KD2-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc5MDd8aW1hZ2UvanBlZ3xhREUwTDJoallpOHhNREk0TXpVd05qWTJNelExTkM5SlRrUlNSVmhEVUV4SFdGaGZSRWxUUTE5TFJESmZNekF3ZURNd01DNXFjR2N8MzkyZmRjZjJkZjUwOGQ3NjA4OGMwOTJkMzEyNDkzZWJmMmZiMWU3MThiYTNjODRjY2MxNjY3ODkwY2Q0MTIwZQ
KOP-FLEX COUPLINGS
KOP-FLEX COUPLINGS
103 KD 2 SS438
KOP-FLEX COUPLINGS KOP-FLEX COUPLINGS
Description
103 KD 2 SS438 DISC COUPLING ; NON-RETURNABLE
Disc Coupling; 0.5" To 1.88" Bore Range; Rough Bore Mount; 2 Standard Hub Configuration; 103 Coupling Size; Spacer Coupling; Scalloped Disc Shape; 2.62" Hub Diameter; Carbon Steel Hub; 1.5" Standard Hub Length Through Bore; 4.31" Outside Diameter; 2 Number of Disc Pack; 4.3HP at 100RPM; 0.5" Rough Bore; 17000RPM Max Speed; KD2 Style; 2710In-Lbs Torque; Non-Lubricated
Part #
2287183
BDI #
316459
Details
3263.04
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Disc-Couplings/103-KD-2-SS438/p/316459
Your Price
$ 3,263.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163008
Weight / Kilogram
5.584
EAN
0662384150223
Product Group - BDI
M02302
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Keyword String
Disc
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2287183
Weight / LBS
12.31
Product Detail
Disc Coupling
Product Specification
0.5" To 1.88" Bore Range; Rough Bore; 2 Standard Hub Configuration; 103 Coupling Size; Spacer Coupling; Scalloped Disc Shape; 2.62" Hub Diameter; Carbon Steel Hub; 1.5" Standard Hub Length Through Bore; 4.31" Outside Diameter; 2 Number of Disc Pack; 4.3HP at 100RPM; 0.5" Rough Bore; 17000RPM Max Speed; KD2 Style; 2710In-Lbs Torque; Non-Lubricated
Long Description
Disc Coupling; 0.5" To 1.88" Bore Range; Rough Bore Mount; 2 Standard Hub Configuration; 103 Coupling Size; Spacer Coupling; Scalloped Disc Shape; 2.62" Hub Diameter; Carbon Steel Hub; 1.5" Standard Hub Length Through Bore; 4.31" Outside Diameter; 2 Number of Disc Pack; 4.3HP at 100RPM; 0.5" Rough Bore; 17000RPM Max Speed; KD2 Style; 2710In-Lbs Torque; Non-Lubricated
