https://www.bdiexpress.com/medias/INDXXXXXXXXX-25130358-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk3ODF8aW1hZ2UvanBlZ3xhRGMxTDJnMllTOHhNREUwTVRrME1EQTRPRGcyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpBek5UaGZNekF3V0RNd01DNXFjR2N8MzZjMGZmNGQ0ZGM5NjIyMjllMWQ5NDMyMDAwMTY4Y2Q1OGZlZWEwZWFkMTdhZDg5ZTY4YzJiYTRmNjJhOGEwOQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25130358-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk3ODF8aW1hZ2UvanBlZ3xhRGMxTDJnMllTOHhNREUwTVRrME1EQTRPRGcyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpBek5UaGZNekF3V0RNd01DNXFjR2N8MzZjMGZmNGQ0ZGM5NjIyMjllMWQ5NDMyMDAwMTY4Y2Q1OGZlZWEwZWFkMTdhZDg5ZTY4YzJiYTRmNjJhOGEwOQ
ZERO-MAX
ZERO-MAX
6A37-AC 28MM X 38MM KW
ZERO-MAX ZERO-MAX
Description
6A37-AC 28MM X 38MM KW CLAMP COUPLING
Disc Coupling; 28MM X 38MM Bore; 3-3/4" Outside Diameter; 3.4" Length Thru Bore; Clamp Style Hub; Double Flex Composite; Keyway; Aluminum Hub; 1600IN-LB Torque
Part #
6A37-AC 28MM X 38MM KW
BDI #
25130358
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Disc-Couplings/6A37-AC-28MM-X-38MM-KW/p/25130358
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163008
Weight / Kilogram
0
Product Group - BDI
M02306
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Keyword String
Disc
Manufacturer URL
https://www.zero-max.com
Product Detail
Disc Coupling
Product Specification
28MM X 38MM Bore; 3-3/4" Outside Diameter; 3.4" Length Thru Bore; Clamp Style Hub; Double Flex Composite; Keyway; Aluminum Hub; 1600IN-LB Torque
Long Description
Disc Coupling; 28MM X 38MM Bore; 3-3/4" Outside Diameter; 3.4" Length Thru Bore; Clamp Style Hub; Double Flex Composite; Keyway; Aluminum Hub; 1600IN-LB Torque

