Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3-1/4F POLY-DISC CPLG FLG 1210 https://www.bdiexpress.com/medias/INDXXXHUBXXX-DSCCPG-S-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUyMDV8aW1hZ2UvanBlZ3xhRGRtTDJoa05pODVNRFl5TWpjMk9Ea3dOalUwTG1wd1p3fGIwMDMyODkzZGM2MTA5NDk0YjM3MTIzMDBiNDllNGM4MDQ4Njc5NzhjYTU5NGFjMWQxNDFjZWQ4ZGIzMjNkZmE
239483 Disc Hub 

DODGE DODGE

3-1/4F POLY-DISC CPLG FLG 1210

Description

3-1/4F POLY-DISC CPLG FLG 1210

3-1/4" Hub Diam; Disc Coupling; Hub; Shaft; Bushed; Not Available; 1/2 To 1-1/4" Bore Range; 3-1/4" Outside Diam; 1-1/8" Length Thru Bore; 3-1/4F; 1210; Keyway; 3600 Max Speed; 360In-Lbs Torque

Part #

008060

BDI #
239483

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

110.65383825 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 110.65 / each BDIExpress
QTY

Inventory

Total: 4

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.735
EAN
0782475006861
Product Group - BDI
M02304
Coupling Type
Disc Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Bushed
Material
Not Available
Coupling Size or Series
3-1/4F
Bushing Size if bushed
1210
Keyway Yes/No
Yes
Maximum Speed RPM
3600
Torque
360In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Flange Side
Category - BDI
Couplings Disc Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Disc
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
3-1/4F POLY-DISC CPLG FLG 1210
Manufacturer Internal Number
008060
Weight / LBS
1.62
Long Description
3-1/4" Hub Diam; Disc Coupling; Hub; Shaft; Bushed; Not Available; 1/2 To 1-1/4" Bore Range; 3-1/4" Outside Diam; 1-1/8" Length Thru Bore; 3-1/4F; 1210; Keyway; 3600 Max Speed; 360In-Lbs Torque
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
3.25 Inch | 82.55 Millimeter
Length Thru Bore
1.125 Inch | 28.575 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
3.25 Inch | 82.55 Millimeter
Bore Range
1/2 To 1-1/4 Inch | 14 To 32 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh